Menu Search
Light Bulb Tube Sleeves Lamp Sleeve, T12 Lamp, 72 in. L, Rec.DC/S.Pin Base, Polycarbonate, Pink
APPLETON #2262P

Lamp Sleeve, T12 Lamp, 72 in. L, Rec.DC/S.Pin Base, Polycarbonate, Pink

SKU # 03628329075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 72 in.
Lamp Base: Rec.DC and S.Pin
Color: Pink
Packaging: (priced per sleeve)

Light Bulb Tube Sleeves: Type - Fluorescent Lamp Sleeve; Material - Polycarbonate; Lamp Size - T12; Lamp Length - in - 72; Lamp Base - Rec.DC and S.Pin; Color - Pink; Packaging - (priced per sleeve)