You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
APPLETON #2260

Protect-O-Sleeves Lamp Sleeve, T12 Lamp, 48 in. L, Bi-Pin Base, Polycarbonate, Clear

SKU # 03628329031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)