Menu Search
APPLETON #2260B

Lamp Sleeve, T12 Lamp, 48 in. L, Bi-Pin Base, Polycarbonate, Blue

SKU # 03628329062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Blue
Packaging: (priced per sleeve)