Menu Search
APPLETON #2261

Protect-O-Sleeves Lamp Sleeve, T12 Lamp, 46 in. L, Bi-Pin Base, Polycarbonate, Clear

SKU # 03628329032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 46 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)