APPLETON #22002200ABULK

Lamp Guard, 200 W, A-Lamp, Closed Bottom Guard, 1.50 in. Collar Dia

SKU: 03628329024
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Guard Type: Incandescent Lamp Guard
Guard Style: Closed Bottom
Material: Steel, Zinc Plated
Collar Diameter - in: 1.5
Lamp Type: A-Lamp
Lamp Watts: 200W
Manufacturer Series: Gripon
Description
Light Bulb Lamp Guards: Guard Type - Incandescent Lamp Guard; Guard Style - Closed Bottom; Material - Steel, Zinc Plated; Collar Diameter - in - 1.50; Lamp Type - A-Lamp; Lamp Watts - 200; Manufacturer Series - Gripon