Menu Search
Lifting Eyes Lifting Eye, w/Shoulder Carbon Steel 9500 lb
ARMSTRONG TOOLS #89-030

Lifting Eye, w/Shoulder Carbon Steel 9500 lb

SKU # 78141289030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lifting Eye, w/Shoulder
Thread Diameter: 1 in
Threads per Inch: 8 tpi
Shank Length: 2-1/2"
Eye Diameter: 1-13/16" ID
Working Load: 9500 lb
Material: Carbon Steel

Additional Info: Working load listed for bolt in vertical position