Menu Search
Lifting Eyes Lifting Eye, w/Shoulder Carbon Steel 2600 lb
ARMSTRONG TOOLS #89-025

Lifting Eye, w/Shoulder Carbon Steel 2600 lb

SKU # 78141289025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lifting Eye, w/Shoulder
Thread Diameter: 1/2 in
Threads per Inch: 13 tpi
Shank Length: 1-1/2"
Eye Diameter: 1-3/16" ID
Working Load: 2600 lb
Material: Carbon Steel

Additional Info: Working load listed for bolt in vertical position