Menu Search
Search
HONEYWELL #TFL/11FT

Titan Fall Limiter: Snap Hook, No Anchorage Connector, 11 ft.

SKU # 61223010640
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Retracting Lifeline
Length: 11 ft.
Material: Polyester Webbing
Hook Type: Snap Hook
Listings: OSHA, ANSI
Weight Capacity: 310 lb.

Limit free falls to inches with the quick-activating stainless-steel breaking system of the Titan Fall Limiter. The working length of the limiter is 11', so you get an additional 5' of mobility over a traditional 6' shock-absorbing lanyard. Unit features a thermoplastic housing and 1' polyester webbing. No annual recertification required. Maximum working load: 310 lbs.