Menu Search
Search
CAPITAL SAFETY #7400260

Horizontal Lifeline System, 310 lb

SKU # 84077900485
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pour-in-Place Horizontal Lifeline System
Application: Fall Protection
Contents: (2) Posts, (1) Concrete Sleeve and (1)Lifeline Assembly
Lifeline: 60 ft L x 3/8 in. Dia, 7x19 Galvanized Aircraft Wire Rope
Length: 60 ft.
Material: Galvanized Steel
Weight Capacity: 310 lb.

SecuraSpan is a fully engineered horizontal lifeline system designed to provide an overhead tie off point, complete hands free mobility and unrivaled ease of use. whether your need is for a system that installs to concrete column tops, clamps to an i beam