Menu Search
Search
STARRETT #135A

Pocket Level, 2.00 in. L, Hexagonal/Convex Ends Construction, (1) Level Vial, Satin Nickel

SKU # 40496950570 Manufacturer Series: 130
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket
Construction Style: Hexagonal, Convex Ends
Material Finish: Satin Nickel
Side Type: Flat Sides
Length: 2 in.
Length - cm: 6.30
Vial Quantity: 1
Vial Type: (1) Level