Menu Search
Levels Machinists' Level, 6.00 in. L, Single Base Construction, (1) Level/(1) Cross Test Vial, Brass, Satin

STARRETT #98-6

Machinists' Level, 6.00 in. L, Single Base Construction, (1) Level/(1) Cross Test Vial, Brass, Satin

SKU #40496950441
Manufacturer Series: 98
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machinists
Construction Style: Single Base
Side Type: Involute Groove Base
Length: 6 in.
Length - cm: 15
Vial Quantity: 2
Vial Type: (1) Level (1) Cross Test

Additional Info: Adjustable Graduated Vials