Menu Search
Levels Machinists' Level, 4.00 in. L, Single Base Construction, (1) Level Vial, Brass, Satin

STARRETT #98-4

Machinists' Level, 4.00 in. L, Single Base Construction, (1) Level Vial, Brass, Satin

SKU #40496950440
Manufacturer Series: 98
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machinists
Construction Style: Single Base
Side Type: Involute Groove Base
Length: 4 in.
Length - cm: 10
Vial Quantity: 1
Vial Type: (1) Level

Levels: Type - Machinists; Construction Style - Single Base; Side Type - Involute Groove Base; Length - in - 4.00; Length - cm - 10.00; Vial Quantity - 1; Vial Type - (1) Level; Additional Information - Adjustable Graduated Vials; Manufacturer Series - 98

Additional Info: Adjustable Graduated Vials