Menu Search
Levels Box-Beam Frame, 36.00 in. L, Box Beam Construction, (1) Level/(2) Plumb Vial, Aluminum, Yellow
STARRETT #140-3-900

Box-Beam Frame, 36.00 in. L, Box Beam Construction, (1) Level/(2) Plumb Vial, Aluminum, Yellow

SKU # 40496967424 Manufacturer Series: 140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multi-Use
Construction Style: Box Beam
Material Type: Aluminum
Material Finish: Yellow
Side Type: Flat Magnetic Base, Flat Top
Length: 36 in.
Length - cm: 90
Vial Quantity: 3
Vial Type: (1) Level (2) Plumb