Menu Search
SOUTHWIRE #SS01

SPEEDSET Conduit Level, 2.00 in. L, 2 Vial, Torpedo, Magnetic

SKU # 03288690859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Level
Construction Style: Torpedo
Side Type: Magnetic
Length: 2.00 in.
Length - cm: 5.08 cm
Vial Quantity: 2