Menu Search
RIDGID #20233

Multi-Use Level Aluminum

SKU # 09569120233 Manufacturer Series: 395 Night Shade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use
Construction Style: Torpedo
Material Type: Aluminum
Material Finish: Red
Side Type: Flat Magnetic Base, V-Groove Top
Length: 9 in.
Length - cm: 23
Vial Quantity: 3
Vial Type: (1) Level (1) Plumb (1) 45-Degree

Levels: Type - Multi-Use; Construction Style - Torpedo; Material Type - Aluminum; Material Finish - Red; Side Type - Flat Magnetic Base, V-Groove Top; Length - in - 9.00; Length - cm - 23.00; Vial Quantity - 3; Vial Type - (1) Level (1) Plumb (1) 45-Degree; Additional Information - Acrylic Vials with Day-glo Frames; Manufacturer Series - 395 Night Shade

Additional Info: Acrylic Vials with Day-glo Frames