Menu Search

MILWAUKEE #EM55.24

Magnetic I-Beam Level, Aluminum, Blue, Plumb

SKU: 04524235668
Manufacturer Series: E55
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Level
Construction Style: I-Beam
Material Type: Aluminum
Material Finish: Blue
Side Type: Magnetic Base
Length: 24 in.
Length - cm: 60.96 cm
Vial Type: Plumb
Description
MILW EM55.24 24IN I-BEAM LEVEL