You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #932-9RESEN

Torpedo Level, Aluminum, 9 in. L, 4 Vial

SKU # 09264486403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use
Construction Style: Torpedo
Material Type: Aluminum
Length: 9 in.
Length - cm: 22.86
Vial Quantity: 4
Vial Type: (1) 0-degree (1) 30-Degree (1) 45-Degree (1) 90-Degee

Levels: Type - Multi-Use; Construction Style - Torpedo; Material Type - Aluminum; Length - in - 9; Length - cm - 22.86; Vial Quantity - 4; Vial Type - (1) 0-degree (1) 30-Degree (1) 45-Degree (1) 90-Degee; Additional Information - HxWxD: 12.00 in. x 4.38 in. x 0.75 in.

Additional Info: HxWxD: 12.00 in. x 4.38 in. x 0.75 in.