KLEIN TOOLS #9330RE

Multi-Use Level Level Aluminum

SKU: 09264486408
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Use Level
Construction Style: Electrician
Material Type: Aluminum
Side Type: Flat Magnetic Base, Flat Top
Length: 9 in.
Vial Quantity: 3
Vial Type: (1) Level (1) Plumb (1) 45-Degree
Description
Levels: Type - Multi-Use Level; Construction Style - Electrician; Material Type - Aluminum; Side Type - Flat Magnetic Base, Flat Top; Length - in - 9.00; Vial Quantity - 3; Vial Type - 1 Level 1 Plumb 1 45-Degree; Additional Information - Lights up for maximum visibility
Additional Info: Lights up for maximum visibility