Menu Search
Levels Level, Multi-Purpose, I-Beam, Composite

INDUSTRIAL SUPPLIES MISC #77240

Level, Multi-Purpose, I-Beam, Composite

SKU #78404194232
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multi-Use
Construction Style: I-Beam
Material Type: Composite
Side Type: Flat Base, Flat Top
Length: 24 in.
Length - cm: 60
Vial Quantity: 3
Vial Type: (1) Level (1) Plumb (1) Pitch

Levels: Type - Multi-Use; Construction Style - I-Beam; Material Type - Composite; Side Type - Flat Base, Flat Top; Length - in - 24.00; Length - cm - 60.00; Vial Quantity - 3; Vial Type - (1) Level (1) Plumb (1) Pitch