Menu Search
Search
GREENLEE #L107

Multi-Use Level Aluminum

SKU # 78331003583
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use
Construction Style: Torpedo
Material Type: Aluminum
Material Finish: Green
Side Type: Flat Magnetic Base, V-Groove Top
Length: 8.5 in.
Length - cm: 21.60
Vial Quantity: 4
Vial Type: (1) Level (1) Plumb (1) 45-Degree (1) 30-Degree

Levels: Type - Multi-Use; Construction Style - Torpedo; Material Type - Aluminum; Material Finish - Green; Side Type - Flat Magnetic Base, V-Groove Top; Length - in - 8.50; Length - cm - 21.60; Vial Quantity - 4; Vial Type - (1) Level (1) Plumb (1) 45-Degree (1) 30-Degree