Menu Search
Search
EMPIRE LEVEL MFG #908BR

Plum Bob; Lacquered Brass; 8.70 in. Length

SKU # 01581200998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Plumb Bob
Material Type: Brass
Material Finish: Lacquered
Length: 8.7 in.
Length - cm: 22.10 cm

EMP 908BR 8OZ BRASS PLUM BOB

Warning – California Prop 65

WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after handling.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.