Menu Search
Search
L.S. STARRETT COMPANY #59048

Stock; Steel, A6; Flat; 36 x 3/8 x 6

SKU # 04965959048 Manufacturer Series: 344
Size: LxWxThickness: 36 x 6 x 3/8 in.
Length: 36 in.
Type: Stock, Precision Ground
Shape: Flat
Material: Tool Steel, A6 Air Hardening
Color: Natural