Menu Search
Search
L.S. STARRETT COMPANY #69271

Stock, Standard Tolerance; Steel, D2; Flat; 36 x 5/32 x 2-1/2

SKU # 04965969271 Manufacturer Series: 401
View more versions of this product
Size: LxWxThickness: 36 x 2-1/2 x 5/32 in.
Length: 36 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural