Menu Search
Search
L.S. STARRETT COMPANY #69559

Stock, Oversize Tolerance; Steel, D2; Flat; 36 x 5/8 x 3/4

SKU # 04965969559 Manufacturer Series: 402

Compare

Maximum number of products selected.
View more versions of this product
Size: LxWxThickness: 36 x 3/4 x 5/8 in.
Length: 36 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural