Menu Search
Search
L.S. STARRETT COMPANY #69434

Stock, Oversize Tolerance; Steel, D2; Flat; 18 x 1/2 x 3/4

SKU # 04965969434 Manufacturer Series: 402

Compare

Maximum number of products selected.
View more versions of this product
Length: 18 in.
Size: LxWxThickness: 18 x 3/4 x 1/2 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural