Menu Search
Search
L.S. STARRETT COMPANY #69418

Stock, Oversize Tolerance; Steel, D2; Flat; 18 x 5/16 x 3

SKU # 04965969418 Manufacturer Series: 402
View more versions of this product
Size: LxWxThickness: 18 x 3 x 5/16 in.
Length: 18 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural