Menu Search
Search
SMO #6FX80022CA311BE0

Cable, Prefabricated; For SIN/COS incremental encoder motors; 14m

SKU # 66264341247 Manufacturer Series: 6FX8
RoHS Compliant
Length: 46.1 ft. (14m)
Type: Cable, Prefabricated
Function: Connect to motors fitted with SIN/COS incremental encoder
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - 6FC9-348-7HP00, Measurement System side - 6FX2-003-0CE17
Temperature Min: -58°F (-50°C) fixed, -4°F (-20°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving