Menu Search
SIEMENS #6FX80022CA311BG7

Cable, Prefabricated; For SIN/COS incremental encoder motors; 16.7m

SKU # 04089275429 Manufacturer Series: 6FX8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 55 ft. (16.7m)
Type: Cable, Prefabricated
Function: Connect to motors fitted with SIN/COS incremental encoder
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - 6FC9-348-7HP00, Measurement System side - 6FX2-003-0CE17
Temperature Min: -58°F (-50°C) fixed, -4°F (-20°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving