The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Automation and Control Drives Encoder Cables Cable, Prefabricated; For HTML incremental encoder motors

SIEMENS

Cable, Prefabricated; For HTML incremental encoder motors

(58 Product Options) Manufacturer Series: 6FX5
  • Type: Cable, Prefabricated
  • Function: Connect to motors with HTML incremental encoder
  • Voltage: 1000V (power cable), 30V (signal cable)
  • Connection: Converter side - Cable End Cut-off, Measurement System side - 6FX2-003-0CE12
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable, Prefabricated
Function: Connect to motors with HTML incremental encoder
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - Cable End Cut-off, Measurement System side - 6FX2-003-0CE12
Temperature Min: -4°F (-20°C) fixed, 32°F (0°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving