Menu Search
Search
SIEMENS #6FX50022AH001KA0

Cable, Prefabricated; For HTML incremental encoder motors; 90m

SKU # 66264304896 Manufacturer Series: 6FX5
RoHS Compliant
View more versions of this product
Length: 295 ft. (90m)
Type: Cable, Prefabricated
Function: Connect to motors with HTML incremental encoder
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - Cable End Cut-off, Measurement System side - 6FX2-003-0CE12
Temperature Min: -4°F (-20°C) fixed, 32°F (0°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving