Menu Search
Search
SIEMENS #6FX50022AH001CK0

Cable, Prefabricated; For HTML incremental encoder motors; 29m

SKU # 04089254006 Manufacturer Series: 6FX5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 95.5 ft. (29m)
Type: Cable, Prefabricated
Function: Connect to motors with HTML incremental encoder
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - Cable End Cut-off, Measurement System side - 6FX2-003-0CE12
Temperature Min: -4°F (-20°C) fixed, 32°F (0°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving