Menu Search
PANDUIT #HST1.5-12-5Y

Wet-Shrink Tubing, Heat-Shrink; 3:1; Expanded: 1.5 in.; 12 in. long; Black

SKU # 07498310736 Manufacturer Series: HST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 12 in.
Color: Black
Wire Max: 400 MCM
Wire Min: 3/0 MCM
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 1.5 in. (38.1mm)
I.D. Recovered: 0.5 in. (12.7mm)
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1