Menu Search
Search
PANDUIT #PLT2S-VMR

Pan-Ty® Tie, Cable; Nylon; 50 lb.; Natural; Bundle Dia.: 2 in.

SKU # 07498334524 Manufacturer Series: PLT S Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 7.4 in.
Bundle Diameter - nominal: 2 in.
Bundle Diameter: 2 in. (50.8mm)
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Color: Natural
Tensile Strength: 50 lb.
Package Quantity: (2) Reels/2500 Each