Menu Search
PANDUIT #F6E10-10M9Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 29.5 ft.(9m)

SKU # 07498304202
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 29.5 ft.
Length - Metric: 9m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM1

Additional Info: Fiber: OM1 - 1.6mm Zipcord Jacketed Cable, 2 Fiber