Menu Search
PANDUIT #F5E3-10M5Y

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 16.4 ft.(5m)

SKU # 07498303882
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 16.4 ft.
Length - Metric: 5m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM2

Additional Info: Fiber: OM2 - 1.6mm Zipcord Jacketed Cable, 2 Fiber