Menu Search
PANDUIT #F5E2-10M3Y

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 9.8 ft.(3m)

SKU # 07498301917
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.8 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: ST
End Connector - B: LC
Jacket Rating: CM
Speed: OM2

Additional Info: Fiber: OM2 - 1.6mm Zipcord Jacketed Cable, 2 Fiber