You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
OPTICAL CABLE #PC5EB03Y

Patch Cord, Modular; Cat 5e; Yellow; 3 ft. (0.9m)

SKU # 47003402238
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3 ft.
Length - Metric: 0.9m
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: UTP
Shielded: UTP
Color: Yellow
End Connector: Modular Plug : Modular Plug
End Type: Plug, Bootless : Plug, Bootless

Additional Info: Typical Applications: 1000BASE-T (Gigabit Ethernet), 100BASE-TX (Fast Ethernet), 10BASE-T (Ethernet), 155/622 Mb/s ATM