You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEVITON #62DSC-M10

Cable, Fiber; Multimode 62.5um; Duplex; 32.8 ft.(10m)

SKU # 07847726072 Manufacturer Series: Economy
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 32.8 ft.
End Type A: Zirconia Ferrule
End Type B: Zirconia Ferrule
Length - Metric: 10m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CM