Menu Search
Search
LEVITON #62DSC-M05

Cable, Fiber; Multimode 62.5um; Duplex; 16.4 ft.(5m)

SKU # 07847707905 Manufacturer Series: Economy
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 16.4 ft.
End Type A: Zirconia Ferrule
End Type B: Zirconia Ferrule
Length - Metric: 5m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CM