Menu Search
Search

LEVITON

Economy Cable, Fiber; Multimode 50um; Duplex

(5 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Multimode
  • Cable Construction: Duplex
  • End Connector - A: SC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Zirconia Ferrule
End Type B: Zirconia Ferrule
Jacket Rating: CM