The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
L.S. STARRETT COMPANY #54541

Stock, Standard Tolerance; Steel, O1; Flat; 36 x 2 x 4

SKU # 04965954541 Manufacturer Series: 496
View more versions of this product
Length: 36 in.
Size: LxWxThickness: 36 x 4 x 2 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural