Menu Search
Search
L.S. STARRETT COMPANY #54503

Stock, Standard Tolerance; Steel, O1; Flat; 36 x 1 x 2

SKU # 04965954503 Manufacturer Series: 496
View more versions of this product
Size: LxWxThickness: 36 x 2 x 1 in.
Length: 36 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural