Menu Search
Search
L.S. STARRETT COMPANY #54483

Stock, Standard Tolerance; Steel, O1; Flat; 36 x 3/4 x 3-1/2

SKU # 04965954483 Manufacturer Series: 496
View more versions of this product
Length: 36 in.
Size: LxWxThickness: 36 x 3-1/2 x 3/4 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural