Menu Search
Search
L.S. STARRETT COMPANY #54221

Stock, Standard Tolerance; Steel, O1; Flat; 18 x 1 x 6

SKU # 04965954221 Manufacturer Series: 496
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 18 in.
Size: LxWxThickness: 18 x 6 x 1 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural