Menu Search
Search
L.S. STARRETT COMPANY #54045

Stock, Standard Tolerance; Steel, O1; Flat; 18 x 3/16 x 1

SKU # 04965954045 Manufacturer Series: 496
Size: LxWxThickness: 18 x 1 x 3/16 in.
Length: 18 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural