Menu Search
Search
L.S. STARRETT COMPANY #53988

Stock, Standard Tolerance; Steel, O1; Flat; 18 x 3/32 x 6

SKU # 04965953988 Manufacturer Series: 496
View more versions of this product
Length: 18 in.
Size: LxWxThickness: 18 x 6 x 3/32 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural