Menu Search
Search
L.S. STARRETT COMPANY #57529

Stock, Standard Tolerance; Steel, A2; Flat; 18 x 5/16 x 3/4

SKU # 04965957529 Manufacturer Series: 497
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: LxWxThickness: 18 x 3/4 x 5/16 in.
Length: 18 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, A2 Air Hardening
Color: Natural