Menu Search
Search
L.S. STARRETT COMPANY #57346

Stock, Standard Tolerance; Steel, A2; Flat; 36 x 3/8 x 1-3/4

SKU # 04965957346 Manufacturer Series: 497
View more versions of this product
Length: 36 in.
Size: LxWxThickness: 36 x 1-3/4 x 3/8 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, A2 Air Hardening
Color: Natural