Menu Search
Search
L.S. STARRETT COMPANY #54733

Stock, Standard Tolerance; Steel, A2; Flat; 18 x 3/8 x 3

SKU # 04965954733 Manufacturer Series: 497
View more versions of this product
Length: 18 in.
Size: LxWxThickness: 18 x 3 x 3/8 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, A2 Air Hardening
Color: Natural