Menu Search
Search
KLEIN TOOLS #3222

Wrench, Open End Structural; 16-5/8 in. Long

SKU # 09264468017
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 16-5/8 in.
End A Size - Imperial: 1-1/8 in
Type: Open End, Structural
Pieces: 1
End A Type: Open
End B Type: Handle, Tapered
Material: Alloy Steel, Black Industrial Finish

Additional Info: Erection Wrench, American Bridge Design, Extra Deep Offset. Nut type: U.S. regular